Beli 3m scotch brite di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp35.900

    3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)
    Deskripsi:
    Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.
    atribut:
    • Color: Red
    • Material: Non woven Nylon/Polyester fiber
    • Mineral Type: Aluminium Oxyde
    • Size (inch): 6x9
  2. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  3. Scotch-Brite Sabut Jaring
    Rating:
    100% of 100
    (5)
    Mulai

    Rp9.900

  4. Scotch-Brite Spon Sabut Basic
    Rating:
    100% of 100
    (10)
    Mulai

    Rp4.900

  5. In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    37%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

    In-Lite INF027 Spotlight Lamp (Lampu Sorot)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  6. VICTOR Oxy-Fuel Torch Kit (Set Blender Las)
    Mulai

    Rp13.999.900

    VICTOR Oxy-Fuel Torch Kit (Set Blender Las)
    Deskripsi:
    These outfits contain a torch handle, cutting attachment, cutting and welding tip, and regulators.
    atribut:
    • Torch Style: Victor
    • Included Oxygen Regulator: CGA 540
    • Torch Head Angle (°): 90
  7. 3M Abrasive Hand Pad Cuttable (Amplas Serabut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    3M Abrasive Hand Pad Cuttable (Amplas Serabut)
    atribut:
    • Width (mm): 150
    • Length (mm): 230
    • Color: reddish brown
    • Finished equivalent count (#): 320
    • Abrasive: A (aluminum oxide)
    • Abrasive Grain Size: #320
    • Dimensions (mm): 150×230
    • Grade: VF
    • TRUSCO Number: 430-7038
  8. Stella Refill Pengharum Ruangan Matic
    Rating:
    96% of 100
    (58)
    Mulai

    Rp35.900

    Stella Refill Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
  9. 3M Deburring Wheel (Roda Penghalus)
    Mulai

    Rp2.999.900

    3M Deburring Wheel (Roda Penghalus)
    Deskripsi:
    Highly accurate deburring work can be easily performed without generating secondary burrs and changing the dimensions of the main body. "Scotch-Brite" is hardened into a wheel shape and has improved deburring ability by high-speed rotation. Please use with the double-headed grinder you are currently using. Bench grinder flange 15.9mm bush installed. Since the dedicated flange is already attached, it can be easily used with a desktop electric grinder.Deburring work that requires a long life / Milling, drilling, grindstone grinding, lathes, fine burrs after drilling (hard) High hardness wheels have excellent polishing power, and work can be done with high efficiency with uniform finish. increase. (Soft) Since it has moderate elasticity and polishing power, it can be used for deburring work such as precision parts with strict dimensional accuracy. (Middle) The wheel has a good balance of polishing power and durability, so it is suitable for deburring work that requires a long life.
    atribut:
    • Abrasive: Aluminum oxide
    • Abrasive Grain Size: 400
    • Abrasive structure: Non-woven
    • Color: Gray
    • Grain Size, Compatible Finish: 400
    • Hardness: S
    • Suitable Tool: Tabletop grinder
    • Thickness (mm): 19
    • Type: S
  10. Scotch-Brite Kain Lap Mikrofiber Dapur (Cleaning Cloth)
    Mulai

    Rp63.900

    Scotch-Brite Kain Lap Mikrofiber Dapur (Cleaning Cloth)
    Deskripsi:
    3X Lebih Efektif Menangkap Kotoran.
  11. Scotch-Brite Spon Sabut
    Rating:
    98% of 100
    (10)
    Mulai

    Rp5.900

  12. SUPER TOOL Carbide Bar Set All Carbide (W Cut) (Mata Bor Tuner)
    Mulai

    Rp1.399.900

    SUPER TOOL Carbide Bar Set All Carbide (W Cut) (Mata Bor Tuner)
    atribut:
    • Material: All carbide
    • Shank Diameter (mm): 3
  13. 3M Scotch-Brite Roloc Precision SC Disc (Amplas Bulat)
    Mulai

    Rp539.900

    3M Scotch-Brite Roloc Precision SC Disc (Amplas Bulat)
    Deskripsi:
    Because it uses 3M's precision molded abrasive grains, it has improved durability compared to metal discs. You can finish it smoothly without scraping the base material too much. Improves adhesion during coating and adhesion. Non-woven fabric prevents clogging. The attachment is a hook-and-loop fastener type. Applicable holders (D/H 914E and D/H 914A are hook-and-loop fastener + center lock mechanism.Elimination of spot weld marks, adjustment of polishing after removing weld beads, final polishing* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
  14. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  15. GAS Butane Cartridge Wonderfuel (Gas Portable)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    GAS Butane Cartridge Wonderfuel (Gas Portable)
    Deskripsi:
    Merupakan gas yang dapat digunakan untuk bahan bakar kompor portable.Benefit:- Mudah di bawa.- Praktis dan Mudah pemakaiannya.
    atribut:
    • Dimensions (LxWxH) (cm): 28x21.5x21
    • Fuel Type: Tokai Gas
    • Size (g): 220
  16. SC Johnson Hand Sanitizer
    Rating:
    100% of 100
    (44)
    Mulai

    Rp49.900

    SC Johnson Hand Sanitizer
    Deskripsi:
    Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
Daftar Harga 3m scotch brite Terbaru November 2026
3M Scotch-Brite General Purpose Hand Pad 7447 (Amplas Serabut)Rp35.900
Scotch-Brite SabutRp6.900
Scotch-Brite Sabut JaringRp9.900
Scotch-Brite Spon Sabut BasicRp4.900
In-Lite INF027 Spotlight Lamp (Lampu Sorot)Rp99.900
NAKANISHI Carbide Cutter SetRp6.299.900
VICTOR Oxy-Fuel Torch Kit (Set Blender Las)Rp13.999.900
3M Abrasive Hand Pad Cuttable (Amplas Serabut)Rp709.900
Stella Refill Pengharum Ruangan MaticRp35.900
3M Scotch-BritePolish Floor PadRp1.599.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)